{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 13 mm | |
Incremental steps of drills | 0.5 mm | |
Type of product | Empty case |
Article number | 115480 1-13 | |
EAN / GTIN | 2050001112972 | |
Manufacturer number | 115480 1-13 |
This article |
Recommendations |
||
---|---|---|---|
Empty case for jobber drills to DIN 338, Type: 1-13 |
|||
for drills | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Empty case | Empty case | Empty case |