• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114150 as refill set, uncoated, Type: 1-13

Article no.: 115140 1-13

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115140 1-13
EAN / GTIN 4045197024459
Manufacturer number 115140 1-13

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114150 as refill set, uncoated, Type: 1-13

Jobber drill set HSS No. 114150 as refill set, uncoated, Type: 1-13

Number of cutting edges Z 2 2 2 2 2 2 2 2
Coating uncoated uncoated uncoated uncoated uncoated uncoated uncoated uncoated
Incremental steps of drills 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Tool material HSS HSS HSS HSS HSS HSS HSS HSS
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Type N N N N N N N N
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart