{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Serie | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 29 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115051 1-13KB | |
EAN / GTIN | 4062406742317 | |
Manufacturer number | 115051 1-13KB |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX CleverDrill jobber drill set HSS No. 114031 in a case 1-13KB |
||||
Number of drills | 29 | 29 | 29 | 29 |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN |
Through-coolant | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |