{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.1 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.9 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.1 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 4,1 | |
EAN / GTIN | 4045197019868 | |
Manufacturer number | 114500 4,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 4,1mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 55 mm | 55 mm |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS E | HSS E | HSS E | HSS Co 8 | HSS | HSS |
Point angle | 130 degrees | 130 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |