{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.3 mm | |
Flute length Lc | 37 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number |
114470 8,5
Copy |
|
EAN / GTIN |
4045197019493
Copy |
|
Manufacturer number |
114470 8,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |