• The item cannot be ordered due to missing prices.

Sheet metal drill HSS double-sided, uncoated, ⌀ DC h8: 4mm

Article no.: 113421 4

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 8 mm
Flute length Lc 14 mm
Overall length L 55 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113421 4
EAN / GTIN 4045197964663
Manufacturer number 113421 4

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Vaporised surface.
Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Point geometry shape C.
Dimensions similar to DIN 1897.

Application:

Especially for drilling sheet metal.

Downloads & documents

Compare with similar products

This article


Recommendations


Sheet metal drill HSS double-sided, uncoated, ⌀ D<sub>C</sub> h8: 4mm

Sheet metal drill HSS double-sided, uncoated, ⌀ DC h8: 4mm

Number of cutting edges Z 2 2 2 2 2
Coating uncoated uncoated uncoated TiAlN uncoated
Through-coolant no no no no no
Standard DIN 1897 DIN 1897 DIN 338 DIN 338 DIN 1897
Tool material HSS HSS E HSS E HSS Co 8 HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart