{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 25 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 8 | |
EAN / GTIN | 4045197005847 | |
Manufacturer number | 113230 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 8 mm |
||
Coating | TiN | TiN |
Colour ring | without | without |
Overall length L | 79 | 117 |
Tool material | HSS E | HSS |
Point angle | 130 | 118 |
Tolerance nominal ⌀ | h8 | h8 |
recommended maximum drilling depth L2 | 25 | 63 |