• The item cannot be ordered due to missing prices.

Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 2,4mm

Article no.: 113140 2,4

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.4 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10.4 mm
Flute length Lc 14 mm
Overall length L 43 mm
Shank ⌀ Ds 2.4 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113140 2,4
EAN / GTIN 4045197003300
Manufacturer number 113140 2,4

Application Table

Alu plastics
N
87
Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
With point geometry shape S (special)

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-Co8 FS, TiAlN, ⌀ D<sub>C</sub> h8: 2,4mm

Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 2,4mm

Number of cutting edges Z 2 2 2 2 2 2 2 2
Colour ring without without without without blue green green without
Overall length L 43 mm 43 mm 43 mm 43 mm 43 mm 43 mm 43 mm 43 mm
Nominal ⌀ DC 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart