• The item cannot be ordered due to missing prices.

NC spotting drill HSS-E No. 112000 with plastic box 90° 6-12

Article no.: 112107 6-12
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm; 8 mm; 10 mm; 12 mm
Coating uncoated
Tool material HSS E
Standard Works standard
Type N
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 1835 B to h6
Number of cutting edges Z 2
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 112107 6-12
EAN / GTIN 4067263117735
Manufacturer number 112107 6-12

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

NC spotting drill set in a plastic box.
With drive flats to DIN 1835-B. Precision centred ground point with thin chisel edge – gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.

Content:

4 NC spotting drill No. 112000.

Content:

1 each NC spotting drills: Size 6; 8; 10; 12.

Supplied with:

4-piece set of NC spotting drills in a plastic box.

Note:

Use speed for the actual hole ⌀
(not generally the speed for the drill outer ⌀).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart