{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 333 | |
Type | R | |
Tolerance nominal ⌀ | k12 | |
Countersink angle with radius | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 4 mm | |
for workpiece ⌀ | 40 − 63 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h7 | |
s − 0.1 | 8.4 mm | |
Overall length L | 55 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111455 4 | |
EAN / GTIN | 4045197853981 | |
Manufacturer number | 111455 4 |