• The item cannot be ordered due to missing prices.

Alternative article:

Centre drill HSS-E-PM A 1,6 mm

Article no.: 111105 1,6

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E PM
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 1.6 mm
for workpiece ⌀ 10 − 15 mm
Shank ⌀ Ds 4 mm
Shank tolerance h7
Overall length L 35.5 mm
Feed f in steel < 900 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111105 1,6
EAN / GTIN 4045197797186
Manufacturer number 111105 1,6

Application Table

Alu plastics
N
100
Aluminium (short chipping)
N
60
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
10
Steel < 55 HRC
H
5
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.

Downloads & documents

Compare with similar products

This article


Recommendations


Centre drill HSS-E-PM A 1,6 mm

Centre drill HSS-E-PM A 1,6 mm

for workpiece ⌀ 10 − 15 mm 10 − 15 mm 10 − 15 mm 10 − 15 mm 10 − 15 mm
Overall length L 35.5 mm 35.5 mm 35.5 mm 35.5 mm 35.5 mm
Through-coolant no no no no no
Nominal ⌀ DC 1.6 mm 1.6 mm 1.6 mm 1.6 mm 1.6 mm
Standard DIN 333 DIN 333 DIN 333 DIN 333 DIN 333
Shank tolerance h7 h7 h7 h7 h7
Type A A A A A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart