• The item cannot be ordered due to missing prices.

Centre drill HSS-E A 4 mm

Article no.: 111100 4

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material HSS E
    Standard DIN 333
    Type A
    Tolerance nominal ⌀ k12
    Countersink angle 60 degrees
    Cutting direction right-hand
    Shank Parallel shank to h7
    Number of cutting edges Z 2
    Through-coolant no
    Nominal ⌀ DC 4 mm
    for workpiece ⌀ 40 − 63 mm
    Shank ⌀ Ds 10 mm
    Shank tolerance h7
    Overall length L 56 mm
    Feed f in steel < 900 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Centre drill

    Identification numbers & Classifications

    Article number 111100 4
    EAN / GTIN 4045197000354
    Manufacturer number 111100 4

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    8
    Ti > 850 N/mm²
    S
    5
    GG(G)
    K
    25
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Ground from solid and relief ground, spiral fluted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart