• The item cannot be ordered due to missing prices.

Centre drill set HSS-E No. 111100 in a case, TiAlN, Number of drills: 10

Article no.: 111060 10
New product

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Shank Parallel shank to h7
Number of drills 10
Colour ring without
Type of product convex

Identification numbers & Classifications

Article number 111060 10
EAN / GTIN 4067263118657
Manufacturer number 111060 10

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Composed of centre drills DIN 333.

Content:

Centre drill No. 111100, 1 pc. each in size 0.75; 1; 1.5; 1.6; 2; 2.5; 3; 3.15; 4; 5.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart