{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 3.15 mm | |
for workpiece ⌀ | 30 − 40 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h7 | |
Overall length L | 50 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111050 3,15 | |
EAN / GTIN | 4045197796196 | |
Manufacturer number | 111050 3,15 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Centre drill HSS-E A 3,15 mm |
||||||
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated | TiAlN |
Colour ring | without | without | without | without | without | without |
for workpiece ⌀ | 30 − 40 mm | 30 − 40 mm | 30 − 40 mm | 30 − 40 mm | 30 − 40 mm | 30 − 40 mm |
Nominal ⌀ DC | 3.15 mm | 3.15 mm | 3.15 mm | 3.15 mm | 3.15 mm | 3.15 mm |
Standard | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 |
Countersink angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Type | A | A | A | A | A | A |