{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 8 mm | |
for workpiece ⌀ | 150 − 250 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h7 | |
Overall length L | 80 mm | |
Feed f in steel < 900 N/mm2 | 0.06 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111005 8 | |
EAN / GTIN | 4045197255341 | |
Manufacturer number | 111005 8 |
This article |
Recommendations |
||
---|---|---|---|
Centre drill HSS A, uncoated, Nominal ⌀ DC k12: 8mm |
|||
Through-coolant | no | no | no |
Standard | DIN 333 | DIN 333 | DIN 333 |
Cutting direction | right-hand | right-hand | left-hand |
Tool material | HSS | HSS | HSS |
Countersink angle | 60 degrees | 60 degrees | 60 degrees |
Tolerance nominal ⌀ | k12 | k12 | k12 |
Type of product | Centre drill | Centre drill | Centre drill |