This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

First Aid station, Type: STATION

Article no.: 098581 STATION

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product First Aid box

Identification numbers & Classifications

Article number 098581 STATION
Manufacturer number 490920

Description

Version:

First aid station for attaching to the wall. The products it contains are easily accessible and clearly arranged. This ensures quick access and also ensures easy identification of missing products. For ease of reordering, the article numbers are printed on the station. Can be adapted to different needs.
With products for various sorts of injuries.

Content:

2 pcs. 4-in-1 bloodstopper (No. 098582 1910)
3 pcs. 4-in-1 mini bloodstopper (No. 098582 1911)
1 pc. burn gel compresses (No. 098583 901900)
1 pc. first aid instructions
1 pc. special toggle spanner
1 pc. drilling template
1 × eye and wound spray 150 ml (No. 098588 726000)
1 × water-repellent plasters 27 pcs. 72 x 19 mm and 18 pcs. 72 x 25 mm (No. 098585 6036)
1 × textile plasters 24 pcs. 72 x 19 mm and 16 pcs. 72 x 25 mm (No. 098585 6444)
1 × Salvequick wound cleaner, 20 pcs. (No. 098587 323700)
1 × protection package (No. 098586 2596)

Note:

You can find the suitable storage case under No. 098596 51011007; the suitable wall attachment can be found under No. 098597 190400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart