This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Height safety device Raptor W6 textile strap 6 m

Article no.: 098149 6

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 360
Weight 3.2 kg
Wire cable length 6 m
Length 6 m
Type of product Height safety device

Identification numbers & Classifications

Article number 098149 6
Manufacturer number HSG-040-6

Description

Version:

Raptor W6. Modern safety harness set with visible fall indicator. 6 m long strap attachment. For avoidance of sparks and scratches. Permissible weight 140 kg.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart