This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Automatic following attachment device SKN belt SK 11 10 m

Article no.: 098138 10

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 1.65 kg
Carabiner hook FS 51 ST
Type of product Collection vessel

Identification numbers & Classifications

Article number 098138 10
EAN / GTIN 4030281027324
Manufacturer number L-0043-10

Description

Version:

SKN belt SK 11. Automatic following attachment device of steel with extremely short response time. Significantly reduced arrest shock due to energy absorption when sliding on the kernmantle rope (d = 11 mm).

Standard:

EN 353-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart