This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness ARG 31 L/XXL

Article no.: 098102 L/XXL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size L / XXL
Hip measurement 900 - 1300 mm
Weight 1.6 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098102 L/XXL
Manufacturer number G-0031

Description

Version:

ARG 31. Ideal belt for working without a positioning rope, tool or other ancillaries. With breast and back steel connection eyelets capable of accepting extremely high loads, and comfortable and breathable back padding. Simple handling due to quick locks of aluminium.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart