This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 50 pairs FUSION®, Contents pairs / size: M

Article no.: 097630 M

Select article variation and quantity

Contents pairs / size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 33 dB(A)
Material of earplugs TPE
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097630 M
EAN / GTIN 2050001933737

Description

Version:

The earplug with innovative 2-component design combined with a fixed handle with soft flange wings of thermoplastic elastomer. SNR = 28 dB (H = 29 dB, M = 25 dB, L = 24 dB).
for average auditory canals.

Supplied with:

Including kidney-shaped storage box.
Packed in pairs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart