{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal length | 236 mm | |
Width internal | 120 mm | |
Internal height | 120 mm | |
Colour | blue | |
Storage box size | Mini | |
Type of product | Eye protection storage |
Article number | 096910 | |
EAN / GTIN | 4002321117036 | |
Manufacturer number | 4117103 |