This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Single-lens safety glasses

Article no.: 096820
  • Lens coating: scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Lens material: Polycarbonate

Product details

Technical Data

Lens identification 2C-1.2 W 1 F DIN CE
Lens coating scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096820
EAN / GTIN 4045197487506
Manufacturer number 096820

Description

Version:

Sporty lightweight safety glasses with distortion-free field of vision and good fit to the shape of the face. Unrestricted lateral vision and good coverage in the eyebrow and cheek areas. Extremely scratch resistant and excellent resistance to chemicals on both sides. Metal-free.

Standard:

EN 166; EN 170

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart