This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty skin cleanser Solopol® natural 250 ml

Article no.: 095230 250

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Degree of contamination: Heavy dirt

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Solopol®
Type Paste
with rubbing agent yes
suitable for degree of dirt heavy to very heavy
Hazard due to greases yes
Hazard due to graphite yes
Hazard due to cooling lubricants yes
Hazard due to metal dust yes
Hazard due to oils yes
Hazard due to soot yes
Contents 250 ml
Type of packaging Bottle / tube
Degree of contamination Heavy dirt
Type of product Hand cleansing

Identification numbers & Classifications

Article number 095230 250
Manufacturer number 33279

Description

Version:

Skin cleansing paste with scrubbing agents for heavy to very heavy dirt. Hazards: Oils, greases, carbon black, graphite, metal dust, lubricants. Composition: Paste, solvent-free, pH-neutral, scented.

Note:

A skin protection plan is available for download from our homepage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart