{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
EN 388:2003 | 0131 | |
Backing material | Polyamide, carbon fibre | |
Coating | PU | |
Application range | Precision | |
Colour | white / grey | |
Glove size | 9 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | ESD gloves |
Article number | 094286 9 | |
EAN / GTIN | 4048612024782 |