This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional clogs, white 5200, OB, EU shoe size: 41

Article no.: 092966 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 41
Protection class OB
electrostatic characteristic EGB/ESD
Type of product Clog

Identification numbers & Classifications

Article number 092966 41
Manufacturer number 5200 GR.41

Description

Version:

Work shoes of the RUBBER series.
  • Upper material of smooth leather.
  • Inner lining cover spot leather.
  • Adjustable and fold-away heel straps.
  • PU/rubber outer sole, non-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 SB A E WRU FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart