This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insoles Deo Active Extra, EU shoe size: 42

Article no.: 092841 42

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 42
Type of product Insole

Identification numbers & Classifications

Article number 092841 42
Manufacturer number EINLEGESOHLE DEO ACTIVE EXTRA 42

Description

Version:

Deo Active Extra insole with activated charcoal layer combines hygienic freshness with the highest level of wearing comfort. The breathable upper material keeps feet dry and protects against unpleasant odours. The anatomically shaped footbed provides additional support and stability. The longitudinal arch support, the metatarsal pad and heel cushioning provide relief for the entire body.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart