This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black uvex business casual ESD, S1 40

Article no.: 092720 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Colour black
Material of outer sole PU
Material inner lining Textile
Slip resistance yes
Type of product Low shoe

Identification numbers & Classifications

Article number 092720 40
Manufacturer number 9510840

Description

Version:

Sporty business casual safety shoes with very good climatic characteristics.
  • Breathable leather uppers.
  • Moisture-absorbent textile lining.
  • Soft padded tongue.
  • Removable comfort insole.
  • DUO-PU outer sole, black.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart