This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sandals, black MAJA Easy ESD, S1, EU shoe size: 36

Article no.: 092715 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Safety sandals

Identification numbers & Classifications

Article number 092715 36
Manufacturer number 74770-36

Description

Version:

MAJA Easy ladies’ safety sandals with slim fit and hook and loop fastening for dry working areas. Leather-free.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Safety reflectors.
  • LADIES ESD full-size insole.
  • ESD soft fleece fire sole.
  • NOVA PU/PU anti-slip outer sole.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 42 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart