This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots, black AL 782 PLUS ESD, S2 NB, EU shoe size: 37

Article no.: 092631 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AL 700 Plus ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 37
Colour black
Uppers material Nubuk leather
Material of outer sole TPU Dynamics
Slip resistance yes
with reflective material (good visibility) yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092631 37
Manufacturer number ESD AL 782 PLUS NB GR. 37

Description

Version:

ALLROUND safety shoe with SECURA VARIO® resilient heel.
  • Breathable functional lining.
  • Safety reflectors.
  • Real leather inner sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Safety shoes with uppers of soft Nubuk leather. TPU Dynamics ESD sole tread, silver grey.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092632.
EU shoe sizes 39 − 48 held in stock, EU shoe sizes 36 – 48 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart