This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, anthracite/lime uvex sportsline, S1P, EU shoe size: 40

Article no.: 092138 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
electrostatic characteristic EGB/ESD
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092138 40
Manufacturer number 8473340

Description

Version:

Lightweight safety shoes in modern, slim athletic shoe look. Width 11.
  • Breathable textile upper.
  • Distance Mesh lining material.
  • Two-layer PU sole with damping elements in the heel.
  • TPU overcap for more protection for kneeling activities.
  • Removable comfort inner sole with full surface damping.
  • Fast lacing system.
  • ESD security.

Application:

Light use areas such as logistics, light industry, handcraft.

Standard:

EN ISO 20345:2011 S1 P SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart