This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Winter jacket MAGNI M

Article no.: 091977 M
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyamide
  • Material weight / fabric density: 150
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAGNI
Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyamide
Material weight / fabric density 150 g/m2
Washing 40 °C coloureds
Colour black
Unisex size M
Type of product Winter jacket

Identification numbers & Classifications

Article number 091977 M
Manufacturer number 71361_990-M

Description

Version:

Modern MAGNI winter jacket with extremely robust outer material of polyamide. Due to the Helly-Tech® professional technology, the jacket offers outstanding protection against wet, wind and cold. Perfect insulation thanks to pleasant down and PrimaLoft® mixture. Shoulder and elbow reinforcement of Cordura® material. Very good fit due to well thought-out details such as extended back, adjustable sleeve cuffs with hook and loop fastening, together with internal waist adjustment. Reflective elements for better visibility. No shoulder seams. Simple textile upgrading attached using the internal zip fastener.
  • Side pockets and document pockets with plastic snap fasteners.
  • Zip fastener ventilation under the arms.
  • YKK® zip fastener with windshield strip and handy loop for gloves.
  • Internal breast pocket with zip fastener.
  • Mesh internal pocket.
  • Napoleon pocket which can be used without opening the jacket.

Suitable for:

MAGNI work trousers No. 091846.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart