{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HAY RIVER | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 314 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | 3XL | |
Type of product | Microfleece jacket |
Article number | 091945 3XL | |
Manufacturer number | 72111_990-3XL |