This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function socks, black, Unisex size: 43-45

Article no.: 091935 43-45

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 35% polypropylene; 35% Merino; 28% polyamide; 2% elastane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 35% polypropylene; 35% Merino; 28% polyamide; 2% elastane
Colour black
EU shoe size 43-45
Type of product Socks

Identification numbers & Classifications

Article number 091935 43-45
Manufacturer number 901070 43-45

Description

Version:

Warm soft men’s multi-function socks prevent unwelcome chafing on the edge of shoes or boots.
High quality materials. Outstanding fit. With moisture-absorbent fibre. For dry and pleasantly cool feet, for high-stress applications. For winter and summer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart