{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Lifa functional underwear | |
Gender | Unisex | |
Fabric composition | 100% polypropylene | |
Material weight / fabric density | 125 g/m2 | |
Colour | black | |
Unisex size | L | |
Type of product | Underwear top |
Article number | 091928 L | |
EAN / GTIN | 7040055682595 | |
Manufacturer number | 75105_990-L |