This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heat protection hood UNI

Article no.: 091524 UNI

Select article variation and quantity

Type Unit price incl. VAT
  • Material weight / fabric density: 260

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heat protection clothing
Material weight / fabric density 260 g/m2
Type of product Heat protection hood

Identification numbers & Classifications

Article number 091524 UNI
Manufacturer number HSS050KA-1-GF

Description

Version:

Heat protection hood for protection of the head, chest and neck area. Push-in aluminium frame allows use of a large viewing window size 150 × 250 mm. Length of chest protection 50 cm. Supplied without protection plate.

Suitable for:

Polycarbonate visor No. 091526.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart