{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CANVAS 320 | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 320 g/m2 | |
Washing | 60 °C coloureds | |
Colour | black | |
Clothing size DE | 24 | |
Size FR | 44C | |
Type of product | Work jacket |
Article number | 091352 24 | |
Manufacturer number | 2114 GR. 24 |