{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QUALITY DRESS | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Manufacturer's designation | Quality Dress | |
Colour | cornflower blue | |
Size UK | 36L | |
Size US | 36/35 | |
Size ES | 44L | |
Size NL | 102 | |
Clothing size DE | 102 | |
Size FR | 44L | |
Size IT | 44L | |
Jacket closure | Button fastening | |
concealed placket | yes | |
Cuff | Sleeve cuff with button | |
Collar | Non-elasticated cord in the waistband | |
Number of breast pockets with flap and hook and loop fastening. | 2 | |
Number of inside breast pockets | 1 | |
Number of side pockets | 2 | |
Side pockets | reinforced | |
Position of mobile phone pocket | right-hand | |
Type of product | Work jacket |
Article number | 091111 102 | |
Manufacturer number | 1637 1314 46, GR.102 |