{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 70% cotton; 30% polyester | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicate wash cycle | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry-cleaning | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Colour | dark blue | |
Unisex size | M | |
Type of product | Sweatshirt |
Article number | 090310 M | |
Manufacturer number | 090310 M |