{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8252 | |
Suitability for cleaning | yes | |
Perforations | 180 | |
Layers | 1 | |
Width | 310 mm | |
Length | 310 mm | |
Colour | white | |
moist | no | |
suitable for holder / dispenser | 089265, 089266, 089267 | |
Type of product | Paper wipes |
Article number |
089294 W
Copy |
|
EAN / GTIN |
5033848044771
Copy |
|
Manufacturer | Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de |