WypAll® Wettask™ low-lint cleaning cloths for solvents, Type: W

Article no.: 089292 W
Price per 1 Piece (INR 40.10 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
118 pieces in stock 118 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations 120
Width 150 mm
Length 305 mm
suitable for holder / dispenser 089240, 089241
Type of product Moist cleaning cloth

Identification & Classification

Article number 089292 W
EAN / GTIN 5027375053207
Manufacturer number 7753
Manufacturer Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

WypAll® Wettask™ low-lint cleaning cloths for solvents have been developed for use with the Wettask™ roll dispenser bucket. This refillable airtight wiping system contains these cleaning cloths, which you can add the desired solvents, chemicals or cleaning agents to. The unique self-closing system lid reduces the employees contact with harmful VOCs. The system is closed at all times, thus limiting solvent costs and preventing spillage.
These tear-resistant, low-lint, perforated disposable cleaning cloths are perfect for industrial and medical environments and ideal for areas where safety is essential. This WypAll® Wettask™ cleaning cloths were tested for compatibility with prolonged wet cleaning with peracetic acid, hydrogen peroxide, butanone, isopropanol, acetone, bleaching agents (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow the manufacturer’s instructions for dilution, use and contact times. These industrial cleaning cloths are compatible with the Wettask™ roll dispenser bucket No. 089241 size K.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart