• The item cannot be ordered due to missing prices.

WypAll® X60 multi-task cleaning cloths Large roll, Type: W

Article no.: 089285 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X60 Multi-Task
Perforations 650
Width 420 mm
Length 380 mm
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089285 W
EAN / GTIN 5033848042449
Manufacturer number 8349

Description

Version:

The WypAll® X60 range has been specially developed for light-duty wiping tasks, especially where absorbency is required. Thanks to the advanced Hydroknit™ technology, these durable cleaning wipes are lightweight yet absorbent – for less residue and versatile cleaning for a wide variety of tasks. The absorbent cleaning wipes are perfect for use as industrial cleaning cloths and for removing grime from light oil, adhesives and deposits. They are also suitable for cleaning glass and high-gloss surfaces.
WypAll® X60 multi-task cleaning wipes can be used with cleaning agents or disinfectants. These reusable cleaning wipes have been tested to check they are compatible for use in spray and wiping systems in conjunction with peroxyacetic acid, hydrogen peroxide, bleaching agents (sodium hypochlorite) and quaternary ammonium cations (quats). The compatibility with spray and wiping cleaning ensures that your employees themselves can clean their own work areas, vehicles, desks, seating and kitchen area before and after use. When the WypAll® X60 multi-task cleaning wipes are used for spray-and-wipe cleaning, workers can clean and disinfect their workspace in production facilities before handing over to the next shift.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart