WypAll® L40 wipes Large roll, Type: W

Article no.: 089283 W
Price per 1 Piece (INR 42.22 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation L40
Suitability for cleaning yes
Perforations 950
Layers 4
Sleeve ⌀ 6 cm
Width 320 mm
Length 340 mm
moist no
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper wipes

Identification & Classification

Article number 089283 W
EAN / GTIN 036000050073
Manufacturer number 7452
Manufacturer Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

The WypAll® L40 Power Clean™ wipes are the perfect combination of value and versatility for everyday cleaning tasks. DRC technology with multi-layer fabric which is strong, thick and extremely absorbent is used for these white, 1-layer cleaning cloths. The disposable wipes clean quickly without falling apart, meaning that the work is finished with fewer wipes and the costs are reduced. These absorbent wipes are perfect for industrial tasks such as cleaning, cleaning conveyor belts and wiping up large quantities of spilled liquids, and for healthcare scenarios as hygienic wipes for cleaning patients’ faces and hands.
The WypAll® L40 Power Clean™ cleaning cloths are of a quality that is expected from disposable wipes and are exceptionally tear-resistant and absorbent. This means that cleaning can be performed with fewer wipes and is therefore less expensive. The wipes in the WypAll® L40 Power Clean™ range are the first choice for the industry where a good price-performance ratio is expected, without compromising on quality. These WypAll® L40 Power Clean™ wipes can be used once with cleaning agents or disinfectants.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart