• The item cannot be ordered due to missing prices.

Kimtech™ Science™ precision wipes, Type: K

Article no.: 089245 K

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Layers 1
Width 114 mm
Length 213 mm
Colour white
Set contents 280
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089245 K
EAN / GTIN 036000055115
Manufacturer number 7552

Description

Version:

Effective cleaning of equipment, materials and working environments is essential for ensuring the precision, stability and durability of the equipment in the laboratory. Kimtech® Science offers wipes for demanding tasks designed to maintain cleanliness in laboratories and other working environments. The 1-layer precision wipes for light cleaning work are suitable for tasks such as cleaning delicate glass and other devices and surfaces. Lenses, lens carriers and optical instruments can be cleaned effortlessly. The soft, white wipes made from 100% pure fibres are chemically neutral, very absorbent and therefore can be used together with solvents and chemicals.
Thanks to the portable dispenser box, the wipes can be removed quickly and cleanly. The wipes are also suitable for mobile cleaning work. Suitable for use in laboratories in manufacturing and healthcare as well as in industrial sectors such as optics, laser technology and electronics; on top of that they are also low-lint and soft – ideal conditions for demanding cleaning tasks. The wipes absorb liquids and dust and are packed anti-statically to ensure protection against lint and static discharges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart