{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Perforations | 80 | |
Width | 200 mm | |
Length | 220 mm | |
suitable for holder / dispenser | Dispenser bucket | |
Type of product | Moist cleaning cloth |
Article number |
089197 1
Copy |
|
EAN / GTIN |
5060149064313
Copy |
|
Manufacturer number |
DGPCL80U
Copy |
|
Manufacturer | Emtez GmbH, Itterpark 1, 40724 HILDEN, Germany, www.emtez.de |