• The item cannot be ordered due to missing prices.

Industrial cleaning cloths, Type: R

Article no.: 089181 R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 520
Perforations 390
Width 320 mm
Length 380 mm
suitable for holder / dispenser W1, W2, W3
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089181 R
EAN / GTIN 7322540057492
Manufacturer number 520337

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
The Tork Industrial Cleaning Cloth is a perfect alternative to rags or rental cloths. Its softness and flexibility allows for cleaning tight spaces and intricate components without scratching the surface, yet it's tough enough to mop up oil, grease and dirt, while usable with most solvents. It fits in the Tork Floor or Wall Stand dispensers, developed for safety and efficiency, and the Tork Maxi Centerfeed or Boxed Combi Roll Dispenser, designed for single-hand dispensing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart