• The item cannot be ordered due to missing prices.

Extra strong industrial cleaning cloths R

Article no.: 089148 R

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    former Tork designation 570
    Perforations 160
    Width 320 mm
    Length 380 mm
    suitable for holder / dispenser F1, W1, W2
    Type of product Paper cleaning wipes

    Identification numbers & Classifications

    Article number 089148 R
    EAN / GTIN 7322540517002
    Manufacturer number 570137

    Description

    Version:

    Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
    Tork Extra strong industrial cleaning cloths (570): for cleaning rollers, cutting blades, stainless steel containers, and maintenance of production equipment, vehicle maintenance. High-volume absorbent and solvent- resistant cloths for protecting the hands against heat and sharp metal components. With exelClean™ effect for professional cleaning results. Very low electrical charge.

    Suitable for:

    Paper roll holder No. 089160 size F1, W1, W2.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart