• The item cannot be ordered due to missing prices.

2-in-1 scouring and cleaning cloth SR

Article no.: 089142 SR
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer ID 450150
Manufacturer's designation 450150
Suitability for cleaning yes
Perforations 46
Layers 1
Width 300 mm
Length 385 mm
Colour white
moist no
suitable for holder / dispenser W8-Small Pack
Certified for contact with foodstuffs yes
Weight 2.6 kg
Shipping/packaging cardboard
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089142 SR

Description

Version:

The Tork 2-in-1 scouring and cleaning cloth is an abrasive and absorbent wiping cloth that was
developed for efficient cleaning. It breaks up dirt that is difficult to clean, e.g. in
restaurant and kitchen areas, and still does not scratch surfaces. The wiping cloth can
be rinsed and reused and is compatible with common cleaning agents.

Advantage:

  • A professional quality cloth that does not cause scratches.
  • Clean hard-to-reach areas quickly and easily with these soft and flexible cleaning cloths, saving time and effort.
  • Strong and resistant – does not tear quickly and can be reused.

Standard:

Food safety label: Food contact approved certified by a third party 23LD00017.
Environmental label: FSC MIX Credit SA-COC-008266
Factory certificates: ISO 9001; ISO 14001 (Environmental management systems)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart