• The item cannot be ordered due to missing prices.

Cleaning cloth for simple applications, Type: R

Article no.: 089138 R
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer ID 500137
Manufacturer's designation 500137
Perforations 600
Layers 1
Roll ⌀ 25 cm
Roll length 1.5 m
Sleeve ⌀ 7.1 cm
Width 264 mm
Length 264 mm
Colour white
moist no
suitable for holder / dispenser W2; W3; W1
Certified for contact with foodstuffs yes
Weight 2.5 kg
Shipping/packaging cardboard
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089138 R
EAN / GTIN 7322542310939

Description

Version:

The perfect cleaning cloth for lighter, simple cleaning tasks. You use the cloth to remove dust or dirt
both wet and dry. It can be rinsed and reused again and again.
Select the combination roller for a smaller sheet size to avoid using more than is needed. The
Tork cleaning cloth for simple applications is manufactured with the Tork exelCLEAN® technology. It
is a sustainable choice, as the CO2 emissions for exelCLEAN have been reduced by 28% since 2011. The
packaging is made from recycled materials.

Advantage:

  • Our cleaning cloths for light to moderate cleaning tasks make everything easier and faster. Especially when it comes to product design.
  • Soft and flexible, ideal for hard-to-reach areas.
  • The cloths can be used both dry and in combination with cleaners and surface disinfectants.
  • Thanks to their high capacity, the rollers last longer and do not need to be refilled often.

Standard:

Food safety label: Food contact approved certified by a third party 23LD06879.
Environmental label: FSC MIX Credit SA-COC-008266
Factory certificates: ISO 9001; ISO 14001 (Environmental management systems)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart