• The item cannot be ordered due to missing prices.

Low-linting industrial cleaning cloths, set 5 pieces, Type: R

Article no.: 089137 R

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Perforations 5×80
Width 324 mm
Length 390 mm
suitable for holder / dispenser W4
Type of product Paper cleaning wipes

Identification & Classification

Article number 089137 R
EAN / GTIN 7322540741742
Manufacturer number 190578
Manufacturer Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
Tork low-lint anti-static cleaning cloths: for use with solvents, detergents and disinfectants. Good absorbency of oil and water. Certified for contact with foodstuffs. Tested to SAE standards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart