• The item cannot be ordered due to missing prices.

Extra low-linting cleaning cloths R

Article no.: 089135 R

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    former Tork designation Purotop
    Perforations 500
    Width 275 mm
    Length 360 mm
    suitable for holder / dispenser F1, W1
    Type of product Paper cleaning wipes

    Identification numbers & Classifications

    Article number 089135 R
    EAN / GTIN 7322540741186
    Manufacturer number 190494

    Description

    Version:

    Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
    The cloths are suitable for contact with food.
    Tork Extra low-lint cloths (Purotop): for use with cleaning agents, solvents and disinfectants. For cleaning of fittings and internal cladding, cleaning and disinfection of electrical equipment. Tested and approved by the automobile industry.

    Suitable for:

    Paper roll holder No. 089160 size F1, W1.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart